Nail anchor W-ZND Type FK

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Nail anchor W-ZND Type FK

For securing angle brackets, panels, metal sheets, cable ducts and any components for non-recessed installation. Wall plug body with flat head, nails zinc-plated steel

  • Material of the nail: Steel
  • Surface: Zinc plated
  • Internal drive: Z2

See product details

Available in 7 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor diameter Anchor length (l) Max. attachment height (t fix) Embedding depth (h nom) Quantity PU
price/PU
090630530
5 mm 30 mm 5 mm 25 mm
200 pcs
090630540
5 mm 40 mm 15 mm 25 mm
200 pcs
090630630
6 mm 30 mm 10 mm 30 mm
200 pcs
090630640
6 mm 40 mm 10 mm 30 mm
200 pcs
090630650
6 mm 50 mm 20 mm 30 mm
200 pcs
090630680
6 mm 80 mm 50 mm 30 mm
200 pcs
090630660
6 mm 60 mm 30 mm 30 mm
200 pcs
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
  • Quick, low-cost assembly

  • Can be removed again using drive in screw head

  • Pre-assembled with matching screw

  • Suitable for push-through installation

  • Clear integral hammer-in stop prevents premature expansion

  • For recessed or protruding installation

  • Resistant to UV rays

  • Rot resistant (plastic anchors made of high-quality polyamide)

  • Temperature resistant from -40°C to +150°C

  • Halogen-free