Flat blade fuse ATO

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Flat blade fuse ATO

  • Max. nominal voltage: 32 V/DC
  • Min./max. operating temperature: -40 to 125 °C
  • Surface of the contacts: Tin-plated

See product details

Available in 13 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Max. current Colour Max. nominal voltage Min./max. operating temperature Quantity PU
price/PU
0731005
5 A Brown 32 V/DC -40 to 125 °C
0731004
4 A Pink 32 V/DC -40 to 125 °C
0731010
10 A Red 32 V/DC -40 to 125 °C
07310075
7.5 A Ochre brown 32 V/DC -40 to 125 °C
0731020
20 A Yellow 32 V/DC -40 to 125 °C
0731015
15 A Turquoise 32 V/DC -40 to 125 °C
0731030
30 A Green 32 V/DC -40 to 125 °C
0731035
35 A Blue 32 V/DC -40 to 125 °C
0731025
25 A White 32 V/DC -40 to 125 °C
0731040
40 A Orange 32 V/DC -40 to 125 °C
0731001
1 A Black 32 V/DC -40 to 125 °C
0731003
3 A Violet 32 V/DC -40 to 125 °C
0731002
2 A Grey 32 V/DC -40 to 125 °C
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
Safety data sheet
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
Proof of Performance

ISO 8820-3