Rubber edge REFILLS
Rubber edge REFILLS - 0
Rubber edge REFILLS - 1

For detailed information, other images and documents, please select individual articles from the following table.

Rubber edge REFILLS

For car frame windscreen wiper

  • Profile thickness: 8.5 mm
  • Ultraviolet resistance: Yes
  • Material: Rubber plastic

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Profile thickness Ultraviolet resistance Material Quantity PU
price/PU
084817750
750 mm 8.5 mm Yes Rubber plastic
10 pcs
0848181050
1050 mm 8.5 mm Yes Rubber plastic
10 pcs
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
Safety data sheet
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
  • New-generation click-on system

  • Wiping quality and service life virtually the same as that of original wipers

  • High resistance to heat and acids

  • Environmentally friendly

  • Industrial package with European hole

  • Mounting instructions and corresponding template included

  • Optimal addition to any windscreen wiper assortment

  • Quick and easy installation

  • Immediate coverage of virtually all new vehicles launched

  • Saves a lot of time

  • No need to search for and organise "exotic" wipers

  • Minimal stock-keeping required

  • No unsaleable items
Notice

Cut off the refill after guiding it into the wiper frame with an excess length of approx. 1.5 cm. Never press back the bow claws, as this prevents the rubber profile from being able to run in the guide, and therefore negatively affects the wiping pattern