Base height adjuster Type B
Base height adjuster Type B - 1
Base height adjuster Type B - 2
Base height adjuster Type B - 3
Base height adjuster Type B - 4
Base height adjuster Type B - 5

For detailed information, other images and documents, please select individual articles from the following table.

Base height adjuster Type B

To screw on

  • Material: Plastic
  • Surface: Plain
  • Colour: Black
  • Base diameter: 77 mm

See product details

Available in 9 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Suitable for height of base Height adjustment Load capacity Material Quantity PU
price/PU
0683360302
125 mm +18 mm / -10 mm 500 kg Plastic
0683360301
100 mm +18 mm / -10 mm 500 kg Plastic
0683360300
85 mm +18 mm / -10 mm 500 kg Plastic
0683360304
170 mm +18 mm / -10 mm 500 kg Plastic
0683360303
150 mm +18 mm / -10 mm 500 kg Plastic
0683360305
200 mm +18 mm / -10 mm 500 kg Plastic
0683360295
45 mm + 20 mm Plastic
0683360296
50 mm +20 mm / -5 mm Plastic
0683360297
60 mm +20 mm / -5 mm Plastic
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
  • Secure hold with a large standing surface

  • Easy to adjust by hand or with a screwdriver

  • With storage edge for cupboard side

Subject to technical changes. Specified dimensions not binding.