Active glass cleaner
Active glass cleaner - 1
Active glass cleaner - 2
Active glass cleaner - 3

For detailed information, other images and documents, please select individual articles from the following table.

Active glass cleaner

Cleaning foam for glass and smooth surfaces

  • Smell/fragrance: Lemon
  • Colour: Colourless
  • AOX-free: Yes
  • Silicone-free: Yes
  • Bio-degradable: Yes

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Product weight (per item) Container Chemical basis Quantity PU
price/PU
08902505
5 l 5000 g Canister Mix of organic solvents
1 pcs
08902520
20 l 20000 g Canister Mix of organic solvents
1 pcs
089025
500 ml 543.125 g Aerosol can Water and propanol
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
Stable


No running off vertical surfaces



Extremely high degree of cleaning


  • When the foam bubbles burst, highly concentrated, active cleaning agents are transported directly to the dirt

  • Outstanding dirt dissolving power


Saves money thanks to 20x yield



Protects materials


Paints, rubber and plastics are not attacked.

Notice

Do not use on hot surfaces or in direct sunlight. Not suitable for polycarbonate glass.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.