Concrete screw with hexagon head W-BS/A4
Concrete screw with hexagon head W-BS/A4 - 0
Concrete screw with hexagon head W-BS/A4 - 1
Concrete screw with hexagon head W-BS/A4 - 2
Concrete screw with hexagon head W-BS/A4 - 0
Concrete screw with hexagon head W-BS/A4 - 1

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Concrete screw with hexagon head W-BS/A4

Ideal for mounting metal structures, stainless steel A4

  • Material: Stainless steel A4, 1.4401

See product details

Available in 7 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor size Thread diameter Anchor length (l) Attachment height (t fix 1) Quantity PU
price/PU
5929226025
6 mm 7.5 mm 60 mm 25 mm
100 pcs
5929228025
8 mm 10 mm 70 mm 25 mm
50 pcs
5929228035
8 mm 10 mm 80 mm 35 mm
50 pcs
5929221035
10 mm 12 mm 90 mm 35 mm
25 pcs
5929221045
10 mm 12 mm 100 mm 45 mm
25 pcs
5929221065
10 mm 12 mm 120 mm 65 mm
25 pcs
5929226015
6 mm 7.5 mm 50 mm 15 mm
100 pcs
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
Safety data sheet
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
Extremely flexible to use


Three anchoring depths (sizes 6 – 14) and a large variety of types



Fastening can be adjusted up to twice after installation


(Sizes 8 – 14), for example in order to align railings or anchor plates (please refer to the assembly guide in the approval or the enclosed leaflet)



  • High load-bearing capacities

  • Virtually no expansion effect, enabling minimal axis and edge distances to be maintained

  • Very quick and easy to install

  • No installation torque required

  • Immediate load-bearing capacity – no waiting
Notice

From size 8, we recommend the use of a suitable tangential impact screwdriver for installation.

Proof of Performance

ETA-16/0043 for individual attachment


Option 1, cracked and non-cracked concrete (size 6–10), seismic performance category C1 (size 6–10)



ETA-16/0128 for multiple attachment


Concrete (size 6)


Hollow-core prestressed concrete ceilings (size 6)



Fire resistance


R30, R60, R90, R120; Technical Report TR020 (included in the approvals)