Fire-retardant cement MG III
Fire-retardant cement MG III - 0
Fire-retardant cement MG III - 1

For detailed information, other images and documents, please select individual articles from the following table.

Fire-retardant cement MG III

Mortar belonging to mortar group III in accordance with DIN 1053-1, classified as building material A1 in accordance with DIN 4102-4

  • Colour: Grey
  • Building material class: A1 - Non-flammable
  • Chemical basis: Cement
  • Density: 1.2 g/cm³
  • Shelf life from production: 12 Month
  • Building material class conditions: in accordance with DIN 4102

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Container Weight of content Conditions to maintain shelf life from production Colour Quantity PU
price/PU
089330715
Bucket 15 kg at 23°C and 50% relative humidity, no exposure to direct sunlight Grey
1 pcs
089330725
Sack 25 kg at 23°C and 50% relative humidity Grey
42 pcs
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
Safety data sheet
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
Impermeable to fire and combustion gases



Temperature-reducing



Partitions rooms



Resistant to spray and extinguishing water jets



Mechanically stable



Suitable for


  • Pumping

  • Extruding

  • Manual installation


Ready-to-use mixture



Stable even at high installation heights

Notice

To insulate ducts in walls and ceiling please always use mineral wool A1 or A2 with a melting point of < 1000°C in line with DIN 4102.