VARIFIX® quick fastener Systemfix 41 - C2C
VARIFIX<SUP>® </SUP>quick fastener Systemfix 41 - C2C - 1
VARIFIX<SUP>® </SUP>quick fastener Systemfix 41 - C2C - 2

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® quick fastener Systemfix 41 - C2C

For assembly connection of all Varifix® mounting rails in the 41 range. The Systemfix 41 is available in M6 (not pre-installed), M8, M10 and M12 sizes.

  • Length: 38 mm
  • Width: 38 mm
  • Material thickness: 3 mm
  • Suitable for mounting rail: 41 x 22 mm, 41 x 41 mm, 41 x 62 mm, 41 x 124 mm, 41 x 44 mm, 41 x 82 mm, 41 x 128 mm, 41 x 86 mm
  • Min./max. temperature resistance: -40 to 90 °C
  • Material: Steel
  • Surface: Zinc plated
  • Material of the connecting component: POM - Polyoxymethylene
  • Thread type: Metric thread

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thickness Thread type x nominal diameter Weight Length Quantity PU
price/PU
0862104000
6 mm M6 53 g 38 mm
25 pcs
0862104001
6 mm M8 55 g 38 mm
25 pcs
0862104003
9 mm M12 64 g 38 mm
25 pcs
0862104002
8 mm M10 61 g 38 mm
25 pcs
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
Immediately fixed with a 1/4 rotation



Friction-locked connection with the rail


Precise fit in the mounting rail — alignment in the rail possible



One-handed assembly possible


Easier assembly, particularly when working on ladders



For all Systemfix 41 models


Possible to suspend with threaded rods for long lengths