Percussion drill SB 13-XE
Percussion drill SB 13-XE - 1
Percussion drill SB 13-XE - 2
Percussion drill SB 13-XE - 3

For detailed information, other images and documents, please select individual articles from the following table.

Percussion drill SB 13-XE

Strong, universal 13 mm impact drill with ergonomic handle and simple switching from normal to impact mode

  • Nominal voltage: 230 V/AC
  • Min./max. frequency: 50 / 60 Hz
  • Protection class: Protection class II/protective insulation
  • Power input: 750 W
  • Power output: 375 W
  • Idle speed 1st/2nd gear min./max.: 0-1200 / 0-3400 U/min(rpm)
  • Impact rate: 31500 U/min(rpm)
  • Max. drilling diameter in steel: 13 mm
  • Drill chuck holder: 1/2 inch x 20 UNF
  • Min./max. drill chuck span width: 1-13 mm
  • Length x height: 335 x 207 mm
  • Weight of machine: 2.2 kg
  • Cable length: 4 m

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal voltage Min./max. frequency Protection class Power input Quantity PU
price/PU
07023220
230 V/AC 50 / 60 Hz Protection class II/protective insulation 750 W
1 pcs
07023222
230 V/AC 50 / 60 Hz Protection class II/protective insulation 750 W
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
Stops the tool slipping in the drill chuck


Single-sleeve quick-action drill chuck with clamping force locking and carbide jaws



Defective cables can be replaced or longer cables attached within a matter of seconds


Special connection system



High reliability and optimum power transmission


Solid metal planetary gear unit



Continuous speed control


Electronic throttle switch with adjusting wheel



Prevents accidental changeover


2-speed switch with lock on the outside of the housing.



Right/left switch on top of housing



Service cover for easy carbon brush changes


Additional replacement carbon brushes in the handle



Secure grip, even at high torques


Robust additional handle with depth stop



Clamping collar corresponds to European standard

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.