Two-pin voltage tester Multi-Tester Pro II LED
Two-pin voltage tester Multi-Tester Pro II LED - 2
Two-pin voltage tester Multi-Tester Pro II LED - 0
Two-pin voltage tester Multi-Tester Pro II LED - 1
Two-pin voltage tester Multi-Tester Pro II LED - 2

For detailed information, other images and documents, please select individual articles from the following table.

Two-pin voltage tester Multi-Tester Pro II LED

Overvoltage category CAT IV (1000 V) — suitable for use in electrical installation and servicing work, and for testing hybrid and electric vehicles and photovoltaic systems

  • Display: Optical, LEDs
  • Min./max. voltage range AC: 6-1000 V/AC
  • Min./max. voltage range DC: 6-1400 V/DC
  • Min./max. frequency: 0 / 1000 Hz
  • Continuity testing, min./max. electrical resistance: 0-200 kOhm
  • Min. voltage for phase testing: 100 V/AC
  • Switchable load: 30 mA at 230V/AC
  • Diode testing: Yes
  • Polarity testing: Yes (+/- LED)
  • PELV display: Visual, Vibrating
  • IP protection class: IP 65
  • Overvoltage protection category: CAT IV/1000 V
  • EN standard: 61243-3
  • Rechargeable battery/battery designation: 1.5 V Micro AAA
  • Number of rechargeable batteries/batteries: 2 PCS
  • Length x width x depth: 300 x 75 x 20 mm
  • Weight: 290 g
  • Length: 300 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Display Min./max. voltage range AC Min./max. voltage range DC Min./max. frequency Quantity PU
price/PU
071553 165
Optical, LEDs 6-1000 V/AC 6-1400 V/DC 0 / 1000 Hz
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
Safety data sheet
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
Test equipment with maximum safety level


(CAT IV 1000 V)



No presetting, intuitive operation


Automatic testing range selection



Voltages can also be displayed without battery


Visual and vibratory warning from 35 V AC/DC when operating with batteries.



FI/RCD test using two buttons


Push-button activation of the load allows the FI switch to be triggered intentionally, so that the protective conductor can also be tested.



Screwable 4-mm test probe adapter


  • Enhanced hold in safety socket and CEE socket

  • Suitable for narrow test openings


Energy-saving


Automatic shut-off device

Notice

Tests without finger contact allow full protective clothing to be worn