Power LED built-in light type A
Power LED built-in light type A - 0
Power LED built-in light type A - 1

For detailed information, other images and documents, please select individual articles from the following table.

Power LED built-in light type A

  • Lamp type: LED
  • Max. current: 350 mA
  • Material of the housing: Aluminium
  • Power rating: 1 W
  • Colour of light: Cold white (CW)
  • Min. colour temperature: 6000 K
  • Installation diameter: 35 mm
  • Connection type: Plug-in system LED B
  • Cable length: 1800 mm
  • IP protection class: IP 20
  • Protection class: Protection class III/safety extra-low voltage
  • Luminous flux: 86.1 lm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Lamp type Max. current Material of the housing Power rating Quantity PU
price/PU
0976501212
LED 350 mA Aluminium 1 W
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
Safety data sheet
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
Drill hole diameter: 35 mm



Connector cable: 1.8 m



Scope of delivery:


  • 1 x LED incl. 1.8 m connector cable

  • 1 x LED B plug

Specified dimensions not binding. Subject to technical changes!