Machine screw tap HSCo green ring through hole DIN 371/376
Machine screw tap HSCo green ring through hole DIN 371/376 - 1
Machine screw tap HSCo green ring through hole DIN 371/376 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Machine screw tap HSCo green ring through hole DIN 371/376

The low-priced machine tap for processing alloyed and high-alloyed steels (stainless steels), as well as rust-resistant and acid-resistant steels. Also suitable for processing conventional steel materials up to a strength of 850 N/mm².

  • Thread type: Metric thread
  • Material to be processed: Steel, Stainless steel
  • Hole type: Clearance hole ≤ 3xD
  • Suitable for machine type: Milling/drill center, Pedestal drilling machine
  • Quality: ZEBRA-Premium
  • Cutting material: HSCo
  • Surface: Plain
  • Form: B
  • Twist angle: 0°
  • Shank style: Cylindrical with square drive
  • Tolerance of screw taps: ISO 2 (6H)
  • Suitable for tensile strength up to: 1000 N/mm²
  • Service life (points system): 2 of 4 points
  • Trueness to gauge (points system): 4 of 4 points
  • Versatility (points system): 2 of 4 points
  • Cutting behaviour (points system): 3 of 4 points
  • Chip formation (points system): 2 of 4 points
  • Material sub-group: Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, martensitic

See product details

Available in 9 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter Pitch Thread length (metric thread) Length Quantity PU
price/PU
065516
M16 2 mm 26 mm 110 mm
1 pcs
06553
M3 0.5 mm 10 mm 56 mm
06554
M4 0.7 mm 12 mm 63 mm
06556
M6 1 mm 16 mm 80 mm
06555
M5 0.8 mm 14 mm 70 mm
06558
M8 1.25 mm 18 mm 90 mm
065514
M14 2 mm 24 mm 110 mm
1 pcs
065512
M12 1.75 mm 22 mm 110 mm
1 pcs
065510
M10 1.5 mm 20 mm 100 mm
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
  • Tool geometry precisely tailored to stainless steel with increased clearance angle
Notice
  • Sufficient coolant and lubricant must be added when cutting threads.

  • For the machine tap/material assignments, see the overview tables