Rod electrode Special white

For detailed information, other images and documents, please select individual articles from the following table.

Rod electrode Special white

Best weldability in awkward positions and for root welding.

  • Length: 350 mm
  • Standards: ISO 2560-A
  • American Welding Society (AWS): A 5.1: E 7016
  • Sheathing: Basic
  • Colour: White
  • Min. tensile strength: 490 N/mm²
  • Min. notched bar impact work: 47 J
  • Max. processing temperature: 450 °C
  • Min. longitudinal elongation: 22 %

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Wire diameter Min./max. current Weight Min. current Quantity PU
price/PU
0982252
2.5 mm 50-90 A 4.2 kg 50 A
200 pcs
09823252
3.2 mm 90-150 A 4.6 kg 90 A
130 pcs
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
  • Basic-coated, chalk-based AC/DC special electrode, also suitable for welding on miniature welding transformers

  • In contrast to the welding properties of chalk-based electrodes that were previously claimed as characteristic, special white flows very smoothly with only slight splash losses.

  • Notch-free seam transitions for fillet welds

  • Even weld texture

  • Good slag coverage

  • Easy slag removal

  • Maximum operating temperature 450°C
Notice

The electrode can be welded with direct current +pole and alternating current.

Proof of Performance

Approvals, suitability tests: DB, TÜV