Crimp cable lug, push connector

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Crimp cable lug, push connector

PVC insulated

  • Min./max. temperature conditions: -10 to 75 °C
  • Material: Copper
  • Surface: Tin-plated
  • Insulating material: PVC
  • Halogen-free: No
  • Silicone-free: No

See product details

Available in 13 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min./max. wire cross section Colour Nominal size of flat plug/push connector/blade connector Max. nominal voltage Quantity PU
price/PU
05589051
0.5-1 mm² Red 6.3 x 0.8 mm 600 V/AC
05589052
1.5-2.5 mm² Blue 6.3 x 0.8 mm 600 V/AC
05589054
4-6 mm² Yellow 6.3 x 0.8 mm 600 V/AC
05589414
4-6 mm² Yellow 9.5 mm 600 V/AC
05589402
1.5-2.5 mm² Blue 8.2 x 0.8 mm 300 V/AC
100 pcs
05589601
0.5-1 mm² Red 2.8 x 0.5 mm 600 V/AC
05589602
1.5-2.5 mm² Blue 2.8 x 0.8 mm 300 V/AC
100 pcs
0558960
0.5-1 mm² Red 2.8 x 0.8 mm 600 V/AC
05589762
1.5-2.5 mm² Blue 4.8 x 0.5 mm 600 V/AC
100 pcs
05589761
0.5-1 mm² Red 4.8 x 0.5 mm 600 V/AC
05589771
0.5-1 mm² Red 4.8 x 0.8 mm 600 V/AC
05589772
1.5-2.5 mm² Blue 4.8 x 0.8 mm 600 V/AC
100 pcs
05589592
1.5-2.5 mm² Blue 2.8 x 0.5 mm 600 V/AC
100 pcs
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
Safety data sheet
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
Notice

The fitter must check the inserted cable (by trying to pull it out if necessary).