Nail package DIGA® WO-1/21
Nail package DIGA<SUP>®</SUP> WO-1/21 - 1
Nail package DIGA<SUP>®</SUP> WO-1/21 - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Nail package DIGA® WO-1/21

  • Head diameter: 7.2 mm
  • Material of the nail: Steel
  • Number of cartridges: 2 PCS
  • Contents: 80 ml
  • Number of nails: 2000 PCS

See product details

Available in 13 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length of nail Diameter of nail Surface Version Quantity PU
price/PU
0864920165
65 mm 2.8 mm Plain Grooved and resin-coated
2000 pcs
0864920180
80 mm 2.8 mm Plain Grooved and resin-coated
2000 pcs
0864920365
65 mm 2.8 mm Zinc plated yellow Grooved and resin-coated
2000 pcs
0864920380
80 mm 2.8 mm Zinc plated yellow Grooved and resin-coated
2000 pcs
0864920065
65 mm 2.8 mm Plain Smooth and resin-coated
2000 pcs
0864921070
70 mm 3.1 mm Plain Smooth and resin-coated
2000 pcs
0864920265
65 mm 2.8 mm Zinc plated yellow Smooth and resin-coated
2000 pcs
0864921270
70 mm 3.2 mm Zinc plated yellow Smooth and resin-coated
2000 pcs
0864921090
90 mm 3.1 mm Plain Smooth and resin-coated
2000 pcs
0864921080
80 mm 3.1 mm Plain Smooth and resin-coated
2000 pcs
0864921280
80 mm 3.1 mm Zinc plated yellow Smooth and resin-coated
2000 pcs
0864921290
90 mm 3.1 mm Zinc plated yellow Smooth and resin-coated
2000 pcs
0864921380
80 mm 3.1 mm Zinc plated yellow Grooved and resin-coated
2000 pcs
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
Scope of delivery:


  • Round-head strip nails, 21° (in accordance with DIN 1052)

  • Fuel cells (1 cell for approx. 1000 nails)
Proof of Performance

Nails in accordance with DIN EN 14952 and A1 (Eurocode 5)