Mutton cleaning cloth

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Mutton cleaning cloth

Highly absorbent

  • Container: Sack
  • Length x width: 30 x 20 cm

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Resistance against DIN Weight of content Quantity PU
price/PU
0899800225
Colourful 25 kg
1 pcs
0899800224
Colourful 61650 10 kg
1 pcs
0899800226
White Solvent 25 kg
1 pcs
0899800223
White Solvent 10 kg
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
  • All-purpose weapon against dirt, liquids and contaminants that can be removed with a simple wipe

  • Recycled fabric cuttings made of soft materials such as T-shirts

  • Can be used multiple times
Notice

Multi-coloured cleaning cloths are not resistant to solvents.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.