LED built-in light
LED built-in light - 2
LED built-in light - 0
LED built-in light - 1
LED built-in light - 2

For detailed information, other images and documents, please select individual articles from the following table.

LED built-in light

Particularly suitable for bathroom use

  • Lamp type: SMD
  • Nominal voltage: 24 V/DC
  • Material of the housing: Plastic
  • Number of LEDs: 24 PCS
  • Outer diameter: 65.5 mm
  • Installation diameter: 61 mm
  • Installation depth: 10.5 mm
  • Connection type: Plug-in system LD2
  • Cable length: 2000 mm
  • IP protection class: IP 44
  • Protection class: Protection class III/safety extra-low voltage
  • Life time of illuminant: 25000 h

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Power rating Colour of light Colour temperature Min. colour temperature Quantity PU
price/PU
0976500180
1.65 W Warm white (WW) 3300 K 3000 K
1 pcs
0976500182
1.7 W Cold white (CW) 5000 K 4700 K
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
Safety data sheet
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
This low-voltage built-in LED solution is suitable for all indoor areas where higher moisture protection is needed.


With its narrow beam angle of 29°, this recessed luminaire is the ideal choice for accent lighting in the room.


It is available in warm white (3300 K) and cold white (5000 K) and is particularly suitable for recessing in bathrooms and kitchens thanks to its low installation depth of only 10 mm, but also in living room and bedroom furniture as well as shelves and cabinets.

Specified dimensions not binding. Subject to technical changes!