Ventilation pipe clamp Tipp® Aero — C2C
Ventilation pipe clamp Tipp<SUP>®</SUP> Aero — C2C - 1
Ventilation pipe clamp Tipp<SUP>®</SUP> Aero — C2C - 2
Ventilation pipe clamp Tipp<SUP>®</SUP> Aero — C2C - 0
Ventilation pipe clamp Tipp<SUP>®</SUP> Aero — C2C - 1
Ventilation pipe clamp Tipp<SUP>®</SUP> Aero — C2C - 2
Ventilation pipe clamp Tipp<SUP>®</SUP> Aero — C2C - 0

For detailed information, other images and documents, please select individual articles from the following table.

Ventilation pipe clamp Tipp® Aero — C2C

For fastening sheet metal air ducts and fittings with circular cross-sections in accordance with DIN EN 1506, ventilation for buildings.

  • Connection thread: M8 x M10
  • Metal-band width: 25 mm
  • Min./max. temperature resistance: -30 to 100 °C
  • Material: Steel
  • Material of the rubber profile: EPDM
  • Silicone-free: Yes
  • Chlorine-free: Yes
  • Halogen-free: Yes

See product details

Available in 27 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Suitable for DN nominal width Length Permissible load Metal belt thickness Quantity PU
price/PU
0543830080
DN.. 80.. 130 mm 600 N 1.5 mm
30 pcs
0543830100
DN.. 100.. 150 mm 600 N 1.5 mm
30 pcs
0543830115
DN.. 115.. 160 mm 600 N 1.5 mm
30 pcs
0543830125
DN.. 125.. 180 mm 600 N 1.5 mm
25 pcs
0543830140
DN.. 140.. 190 mm 600 N 1.5 mm
25 pcs
0543830150
DN.. 150.. 200 mm 600 N 1.5 mm
25 pcs
0543830160
DN.. 160.. 210 mm 600 N 1.5 mm
25 pcs
0543830180
DN.. 180.. 240 mm 600 N 1.5 mm
20 pcs
0543830200
DN.. 200.. 250 mm 600 N 1.5 mm
20 pcs
0543830224
DN.. 224.. 280 mm 600 N 1.5 mm
15 pcs
0543830250
DN.. 250.. 300 mm 600 N 1.5 mm
15 pcs
0543830280
DN.. 280.. 330 mm 600 N 1.5 mm
10 pcs
0543830300
DN.. 300.. 370 mm 600 N 1.5 mm
10 pcs
0543830315
DN.. 315.. 380 mm 600 N 1.5 mm
10 pcs
0543830355
DN.. 355.. 410 mm 600 N 1.5 mm
10 pcs
0543830400
DN.. 400.. 460 mm 600 N 1.5 mm
10 pcs
0543830450
DN.. 450.. 510 mm 800 N 3 mm
1 pcs
0543830500
DN.. 500.. 560 mm 800 N 3 mm
1 pcs
0543830560
DN.. 560.. 620 mm 800 N 3 mm
1 pcs
0543830600
DN.. 600.. 660 mm 800 N 3 mm
1 pcs
0543830630
DN.. 630.. 690 mm 800 N 3 mm
1 pcs
0543830710
DN.. 710.. 770 mm 800 N 3 mm
1 pcs
0543830800
DN.. 800.. 860 mm 800 N 3 mm
1 pcs
0543830900
DN.. 900.. 960 mm 800 N 3 mm
1 pcs
0543831000
DN.. 1000.. 1060 mm 800 N 3 mm
1 pcs
0543831120
DN.. 1120.. 1180 mm 800 N 3 mm
1 pcs
0543831250
DN.. 1250.. 1310 mm 800 N 3 mm
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
Safety data sheet
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
Quick-action snap lock up to DN 400 mm


  • Can also be mounted quickly and easily on an individual basis

  • To close, suspend the pipe clamp using the long arm of the click mechanism

  • Time-saving and simple alignment or moving of mounted pipes


Glued-in profile rubber


EPDM rubber pipe clamp is firmly glued-in to prevent it falling out when moving the pipe.



Rubber insert:


  • For DIN 4109

  • Ozone-resistant in accordance with DIN 53509-1 or ISO 1431/1

  • Ageing-resistant in accordance with DIN 53508

  • Reacts to fire in accordance with DIN 4102-1 (B2 non-flammable)

  • Resistant to diluted acids and bases at room temperature and to solutions containing alcohol

  • Not resistant to oils, greases and fuels


Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB