Manual screw tap set HSS, DIN 352

For detailed information, other images and documents, please select individual articles from the following table.

Manual screw tap set HSS, DIN 352

Comprises one taper tap, one second tap and one third tap. For metric ISO thread according to DIN 13

  • Thread type: Metric thread
  • DIN: 352

See product details

Available in 13 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter x pitch Length Thread length (metric thread) Shaft diameter Quantity PU
price/PU
063922
M22 x 2.5 118 mm 38 mm 16 mm
1 pcs
063910
M10 x 1.5 70 mm 24 mm 7 mm
1 pcs
063912
M12 x 1.75 75 mm 29 mm 9 mm
1 pcs
063918
M18 x 2.5 95 mm 40 mm 14 mm
1 pcs
063916
M16 x 2 80 mm 32 mm 12 mm
1 pcs
063920
M20 x 2.5 95 mm 40 mm 16 mm
1 pcs
06393
M3 x 0.5 40 mm 11 mm 3.8 mm
1 pcs
06395
M5 x 0.8 50 mm 16 mm 6 mm
1 pcs
06394
M4 x 0.7 45 mm 13 mm 4.5 mm
1 pcs
06396
M6 x 1 50 mm 19 mm 6 mm
1 pcs
063914
M14 x 2 80 mm 30 mm 11 mm
1 pcs
06398
M8 x 1.25 56 mm 22 mm 6 mm
1 pcs
06397
M7 x 1 50 mm 19 mm 6 mm