VARIFIX® heavy-duty bracket — C2C
VARIFIX<SUP>®</SUP> heavy-duty bracket — C2C - 1
VARIFIX<SUP>®</SUP> heavy-duty bracket — C2C - 2
VARIFIX<SUP>®</SUP> heavy-duty bracket — C2C - 3
VARIFIX<SUP>®</SUP> heavy-duty bracket — C2C - 4

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® heavy-duty bracket — C2C

Universal wall bracket for mounting piping etc.

  • Width: 46 mm
  • Profile width: 36 mm
  • Profile height: 36 mm
  • Profile thickness: 2.5 mm
  • Elongated hole length: 25 mm
  • Elongated hole width: 12.5 mm
  • Elongated hole length 2: 29.5 mm
  • Elongated hole width 2: 11.5 mm
  • Surface: Hot dip galvanized
  • Hole distance 2: 50 mm
  • Material: Structural steel, 1.0037 previously S235 JR

See product details

Available in 7 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Height Effective length of bracket Hole distance on wall attachment Quantity PU
price/PU
0862009041
407.5 mm 280 mm 400 mm 233 mm
1 pcs
0862009040
307.5 mm 255 mm 300 mm 208 mm
1 pcs
0862009044
707.5 mm 370 mm 700 mm 323 mm
1 pcs
0862009042
507.5 mm 310 mm 500 mm 263 mm
1 pcs
0862009043
607.5 mm 340 mm 600 mm 293 mm
1 pcs
0862009045
807.5 mm 400 mm 800 mm 353 mm
1 pcs
0862009046
907.5 mm 430 mm 900 mm 383 mm
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
  • Rail end plug included in scope of delivery

  • Units with clamping amplitude ≤ 26 N/mm2


Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB