Sabre saw blade Metal

For detailed information, other images and documents, please select individual articles from the following table.

Sabre saw blade Metal

For sawing metal sheets, non-ferrous metal, steel and aluminium

See product details

Available in 35 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Teeth spacing Min./max teeth spacing Material to be processed Quantity PU
price/PU
0615915148
150 mm 1.4-1.8 mm Metal
1 pcs
0615915253
150 mm 2.5-3.2 mm Metal
1 pcs
0615922148
228 mm 1.4-1.8 mm Metal
1 pcs
0615922253
228 mm 2.5-3.2 mm Metal
1 pcs
0615930148
305 mm 1.4-1.8 mm Metal
1 pcs
0615930253
305 mm 2.5-3.2 mm Metal
1 pcs
0615910010
100 mm 1 mm Metal
1 pcs
0615910014
100 mm 1.4 mm Metal
1 pcs
0615915010
150 mm 1 mm Metal
1 pcs
0615915015
150 mm 1.4 mm Metal
1 pcs
0615915014
150 mm 1.4 mm Metal
1 pcs
0615915029
150 mm 2.5-3.2 mm Metal
1 pcs
0615915018
150 mm 1.8 mm Metal
1 pcs
0615915026
150 mm 1.8-2.6 mm Metal
1 pcs
0615915031
150 mm 1.8-3.2 mm Metal
1 pcs
0615920318
200 mm 1.8 mm Metal
1 pcs
0615920314
200 mm 1.4 mm Metal
1 pcs
0615920319
200 mm 1.8 mm Metal
1 pcs
0615922819
228 mm 1.8 mm Metal
1 pcs
0615920326
200 mm 1.8-2.6 mm Metal
1 pcs
0615922829
228 mm 2.5-3.2 mm Metal
1 pcs
0615930526
305 mm 1.8-2.6 mm Metal
1 pcs
0615915030
150 mm 1.8-3.2 mm Metal
1 pcs
0615922818
228 mm 1.8 mm Metal
1 pcs
0615922814
228 mm 1.4 mm Metal
1 pcs
0615915019
150 mm 1.8 mm Metal
1 pcs
0615922826
228 mm 1.8-2.6 mm Metal
1 pcs
0615915300
150 mm 3 mm Metal profiles and pipes, Steel, Cast metal, Stainless steel
1 pcs
0615922300
225 mm 3 mm Metal profiles and pipes, Steel, Cast metal, Stainless steel
1 pcs
0615915016
150 mm 1.4 mm Metal
1 pcs
0615915020
150 mm 1.8 mm Metal
1 pcs
0615915027
150 mm 1.8-2.6 mm Metal
1 pcs
0615915028
150 mm 2.5-3.2 mm Metal
1 pcs
0615915032
150 mm 1.75-3.0 mm Metal
1 pcs
0615920327
200 mm 1.8-2.6 mm Metal