Nylon anchor

For detailed information, other images and documents, please select individual articles from the following table.

Nylon anchor

Plastic anchors for light loads (secondary attachments)

  • Max. attachment height (d a) - condition: Dependent on screw length
  • Required screw length (l s): Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter

See product details

Available in 9 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor diameter Anchor length (l) Embedding depth (h nom) Nominal drill-bit diameter (d 0) Quantity PU
price/PU
090310 50
10 mm 50 mm 50 mm 10 mm
09034 20
4 mm 20 mm 4 mm
200 pcs
09035 25
5 mm 25 mm 25 mm 5 mm
09036 30
6 mm 30 mm 30 mm 6 mm
090312 60
12 mm 60 mm 60 mm 12 mm
090314 75
14 mm 75 mm 75 mm 14 mm
09038 40
8 mm 40 mm 40 mm 8 mm
090320 90
20 mm 90 mm 90 mm 20 mm
5 pcs
090316 80
16 mm 80 mm 80 mm 16 mm
10 pcs
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
  • High-quality polyamide (nylon)

  • Halogen and silicon free

  • Temperature resistant from -40°C to +80°C

  • The hammer-in stop prevents premature expansion during push-through installation

  • The twist lock prevents turning in the drill hole

  • Wall plug shaft with no expansion pressure prevents damage to plaster and tiles

  • Push-through and cotter-pin installation

  • For mounting, we recommend the ASSY-D plug screw
Notice
  • Drill perforated brick using the rotary drill (without striking tool)

  • The drill cuttings must be removed from the drill hole

  • Screw length = attachment thickness (+plaster/insulation thickness) + anchor length + screw diameter