Passenger seat assistant

For detailed information, other images and documents, please select individual articles from the following table.

Passenger seat assistant

Fastened to the passenger seat with a three-point seat belt

  • Type description: BFA03
  • Width: 360 mm
  • Height: 640 mm
  • Depth: 420 mm
  • Product weight (per item): 5.500 kg
  • Surface: Powder-coated
  • Material: Aluminium / plastic / steel

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Type description Width Height Depth Quantity PU
price/PU
0963580894
BFA03 360 mm 640 mm 420 mm
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
Safety data sheet
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
Low weight


Using a combination of aluminium and steel



Cover with openings for drinks bottles and crocodile clips


Can be folded away



Suitable for different types of seats as well as different heights and thicknesses of backrests



Fixed plastic box (400 mm x 300 mm x 150 mm) with folding front



Two binder compartments with large handle, mounted on a 25-mm grid



Delivery includes mounting set and instructions



Laptop holder not included in the scope of delivery