Digital vernier calliper with factory calibration certificate

For detailed information, other images and documents, please select individual articles from the following table.

Digital vernier calliper with factory calibration certificate

  • Absolute length measuring accuracy: 0.03 mm
  • Max. length measuring range: 150 mm
  • Length of jaw: 40 mm
  • Min./max. temperature conditions: 5 to 40 °C

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Absolute length measuring accuracy Max. length measuring range Length of jaw Min./max. temperature conditions Quantity PU
price/PU
071576 111
0.03 mm 150 mm 40 mm 5 to 40 °C
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
Safety data sheet
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
Repeatability 10 μm (± 2 s)



Adjustment speed: max. 1.5 m/sec



Measuring unit: metric or English (mm/inch), direct conversion



Capacitive measurement system



LCD digital display 6 mm



Operating temperature 5°C to 40°C



Stainless steel, hardened and ground



Data output RS232-compatible



3 V lithium battery, type CR 2032


  • Capacity 190 mAh

  • Battery life approx. 2 years (2000 hours/year)
Proof of Performance

Factory calibration certificate


  • Calibration to DIN/ISO 9000 et seq.

  • DIN 862 test certificate vernier callipers to VDI/VDE/DGQ 2618/page 8

  • Visual inspection and functional test

  • Target/measured values, external measurements

  • Target/measured values, internal measurement

  • Target/measured values, blade measurement

  • Traceable to PTB

  • Identification number lasered onto the respective vernier callipers