Non-slip mat

For detailed information, other images and documents, please select individual articles from the following table.

Non-slip mat

For load securing

  • Width: 1000 mm
  • Length: 5000 mm
  • Thickness: 3 mm
  • Product weight (per item): 4 kg
  • Colour: Black
  • Material: PVC - Polyvinyl chloride

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width Length Thickness Product weight (per item) Quantity PU
price/PU
0963580169
1000 mm 5000 mm 3 mm 4 kg
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
Safety data sheet
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
Complies with the guidelines in accordance with VDI 2700 Sheet 14



PVC soft foam lining



Only 3.0 mm thick


Therefore fully flexible, light, space-saving and resistant to deformation



Compensates for minor surface unevenness



Can be used on both sides



Closed surface


No retention of liquids and thus no formation of frost when used in winter



High coefficient of sliding friction


Of 0.8–1.0 μ



Tear resistance


Longitudinal direction ≥ 352 N/5 cm


Transverse direction ≥ 176 N/5 cm



Elongation at break


Longitudinal direction ≥ 22%


Transverse direction ≥ 21%