Thread die HSS DIN EN 22568 for standard metric ISO threads

For detailed information, other images and documents, please select individual articles from the following table.

Thread die HSS DIN EN 22568 for standard metric ISO threads

Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of standard metric ISO threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.

  • Material to be processed: Steel, Cast iron
  • Thread type: Metric thread
  • Form: B
  • Surface: Plain
  • Cutting material: HSS
  • Tolerance class: 6g

See product details

Available in 14 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter Pitch Outer diameter Height Quantity PU
price/PU
065210
M10 1.5 mm 30 mm 11 mm
1 pcs
065212
M12 1.75 mm 38 mm 14 mm
1 pcs
065214
M14 2.0 mm 38 mm 14 mm
1 pcs
065220
M20 2.5 mm 45 mm 18 mm
1 pcs
065224
M24 3.0 mm 55 mm 22 mm
1 pcs
06523
M3 0.5 mm 20 mm 5 mm
1 pcs
06526
M6 1.0 mm 20 mm 7 mm
1 pcs
06524
M4 0.7 mm 20 mm 5 mm
1 pcs
06525
M5 0.8 mm 20 mm 7 mm
1 pcs
06528
M8 1.25 mm 25 mm 9 mm
1 pcs
06527
M7 1.0 mm 25 mm 9 mm
1 pcs
065216
M16 2.0 mm 45 mm 18 mm
1 pcs
065222
M22 2.5 mm 55 mm 22 mm
1 pcs
065218
M18 2.5 mm 45 mm 18 mm
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
Two-sided cut


  • Can be used on both sides

  • Threads can be cut in one process

  • Easy cutting and excellent chip removal in cutting direction


High edge retention