Universal window sealing tape Euraseal U-305
Universal window sealing tape Euraseal U-305 - 1
Universal window sealing tape Euraseal U-305 - 2
Universal window sealing tape Euraseal U-305 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Universal window sealing tape Euraseal U-305

Very strong adhesive window sealing tape with active drying membrane for inner and outer joint sealing

  • Colour: White
  • Backing material: PET fleece
  • Min./max. processing temperature: -5 to 30 °C
  • Min./max. temperature resistance: -30 to 100 °C
  • Min. resistance against driving rain (pressure)/conditions: 900 Pa / in accordance with DIN EN 1027
  • Building material class/conditions: E / in accordance with DIN EN 13501-1
  • Ultraviolet resistance: 9 months
  • Max. outdoor exposure: 3 Month
  • Shelf life from production/conditions: 12 Month / at 15°C to 20°C

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width Length of roll Colour Backing material Quantity PU
price/PU
0875594070
70 mm 40 m White PET fleece
8 pcs
0875594100
100 mm 40 m White PET fleece
4 pcs
0875594150
150 mm 40 m White PET fleece
4 pcs
0875594200
200 mm 20 m White PET fleece
5 pcs
0875594250
250 mm 20 m White PET fleece
5 pcs
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
Very high adhesive strength due to special acrylate adhesive



Free zone without adhesive


Ensures improved diffusion behaviour and compensates for component movements



Variable Sd value of the membrane provides particularly good drying of the joint


  • Reduces the risk of building damage caused by moisture and mould in the structure

  • Increases the performance of the heat-insulating material


Extremely wide range of applications


  • Tape can be used for sealing both indoors and outdoors

  • Due to the double-sided adhesive strips, the tape can be applied either on the same side or on alternating sides


  • Very convenient to apply due to the high-quality, flexible fabric

  • Suitable for quality-controlled installation in accordance with RAL-Gütegemeinschaft für Fenster und Haustüren (RAL Quality Association for Windows and Doors) requirements

  • Can be easily plastered over
Notice

On mineral and highly absorbent surfaces, use primer spray or butyl/bitumen primer.



Window sealing tape Euraseal universal U-305 can be combined:


  • Interior: Window sealing tape Euraseal universal U-305/exterior: VKP®Plus

  • Interior: Perfect neutral silicone/outdoors: Window sealing tape Euraseal universal U-305

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.