Clamping-lock lashing belt, one-part

For detailed information, other images and documents, please select individual articles from the following table.

Clamping-lock lashing belt, one-part

TÜV-approved safety

  • Permitted tensile force LC in the strapping: 250 daN
  • Width: 25 mm
  • Colour: Red
  • EN standard: 12195-2

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Permitted tensile force LC in the strapping Width Colour Quantity PU
price/PU
071392 22
5 m 250 daN 25 mm Red
4 pcs
071392 23
3 m 250 daN 25 mm Red
4 pcs
071392 26
1.2 m 250 daN 25 mm Red
4 pcs
071392 24
2 m 250 daN 25 mm Red
4 pcs
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
Polyester lashing belts



Can be used at temperatures of between –40°C and +100°C



Inner label


No premature wear

Notice

Lashing belts with coloured belt strap are not 100% colour-fast. Use in constant rain may result in slight staining.