Plastic-coated punched mounting strip
Plastic-coated punched mounting strip - 1
Plastic-coated punched mounting strip - 2
Plastic-coated punched mounting strip - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Plastic-coated punched mounting strip

Welded: Plastic coating will not slip

  • Material thickness: 2.6 mm
  • Max. temperature resistance: 80 °C
  • Material: Hot-galvanised steel sheet, 1.0226
  • Halogen-free: Yes
  • Silicone-free: Yes

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width Diameter of hole Hole distance Max. load force Quantity PU
price/PU
0972010314
14 mm 5.2 mm 9 mm 1250 N
10 m
0972010319
19 mm 6.5 mm 15 mm 1500 N
10 m
0972010327
27 mm 8.5 mm 15 mm 2500 N
10 m
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
Notice

Please note that the strip will tear at the breaking load value. Vibrations and thermal loads must be taken into account locally, as must the required safety factor.