Cordless drill screwdriver BS 12-A

For detailed information, other images and documents, please select individual articles from the following table.

Cordless drill screwdriver BS 12-A

Extremely compact, powerful 12 V lithium-ion drill driver. Ideal for all light-duty drilling and screwing applications. Battery capacity can be selected freely thanks to PICK YOUR POWER.

  • Nominal voltage: 12 V/DC
  • Idle speed 1st/2nd gear min./max.: 0-400 / 0-1300 U/min(rpm)
  • Max. torque hard/soft: 30 / 15 Nm
  • Min./max. drill chuck span width: 1-10 mm
  • Drill chuck holder: 1/2 inch x 20 UNF
  • Max. drilling diameter in steel: 10 mm
  • Length: 169 mm
  • Height: 178 mm
  • Weight of machine with rechargeable battery: 0.95 kg

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Number of rechargeable batteries/bat... Rechargeable battery/battery capacity Nominal voltage Idle speed 1st/2nd gear min./max. Quantity PU
price/PU
57001112
2 PCS 2 Ah 12 V/DC 0-400 / 0-1300 U/min(rpm)
1 pcs
570011101
0 PCS 12 V/DC 0-400 / 0-1300 U/min(rpm)
1 pcs
57001110
0 PCS 0 Ah 12 V/DC 0-400 / 0-1300 U/min(rpm)
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
Convenient and effortless work, even with applications above head height and in confined areas


Compact, lightweight and ergonomic shape



Li-ion battery packs


Long running time per battery charge. The handy battery charge indicator tells you how much power is left at all times.



Suitable for screwing and drilling tasks


The cordless drill driver is suitable for both screwing and drilling thanks to the 2-speed gear unit and drill chuck.



Overload protection


Prevents overload damage to motor and battery.



The working area is always well lit


LED lamp



Compatible with all 10.8 V and 12 V battery-powered system products

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.