Hexagon nut
Hexagon nut - 1
Hexagon nut - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut

DIN 934, steel I6I/I8I, galvanised blue, passivated (A2K)

  • Standards: DIN 934
  • Material: Steel
  • Surface: Zinc plated
  • RoHS-compliant: Yes

See product details

Available in 30 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter Height External drive Property class Quantity PU
price/PU
031710 15
M10 8 mm WS15 I8I
100 pcs
031712
M12 10 mm WS19 I8I
031714
M14 11 mm WS22 I8I
031718
M18 15 mm WS27 I8I
031720
M20 16 mm WS30 I8I
031725
M2.5 2 mm WS5 I6I
031727
M27 22 mm WS41 I8I
031735
M3.5 2.8 mm WS6 I6I
031733
M33 26 mm WS50 I8I
031736
M36 29 mm WS55 I8I
031739
M39 31.8 mm WS60 I8I
10 pcs
031742
M42 34 mm WS65 I8I
031745
M45 34.3 mm WS70 I8I
1 pcs
03175
M5 4 mm WS8 I6I
03176
M6 5 mm WS10 I8I
031756
M56 45 mm WS85 I8I
1 pcs
031764
M64 51 mm WS95 I8I
1 pcs
031760
M60 48 mm WS90 I8I
10 pcs
03177
M7 5.5 mm WS11 I8I
03178
M8 6.5 mm WS13 I8I
031752
M52 42 mm WS80 I8I
1 pcs
03173
M3 2.4 mm WS5.5 I6I
031730
M30 24 mm WS46 I8I
03174
M4 3.2 mm WS7 I6I
031710
M10 8 mm WS17 I8I
031722
M22 18 mm WS32 I8I
031724
M24 19 mm WS36 I8I
03172
M2 1.6 mm WS4 I6I
031716
M16 13 mm WS24 I8I
03178 12
M8 6.5 mm WS12 I8I
1000 pcs
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
Notice

Hexagonal nuts complying with the DIN 934 standard cannot support test loads as per DIN EN ISO 898-2.


  • The strength class designation has two vertical bars added before and after the strength code to differentiate.


DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).