Nail anchor W-ZND Type SK

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Nail anchor W-ZND Type SK

For fastening squared timbers, laths, thin sheets and all components for recessed mounting. Wall plug body with countersunk head, nails zinc-plated steel

  • Material of the nail: Steel
  • Surface: Galvanised

See product details

Available in 9 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor diameter Anchor length (l) Max. attachment height (t fix) Embedding depth (h nom) Quantity PU
price/PU
090631660
6 mm 60 mm 30 mm 30 mm
200 pcs
0906318100
8 mm 100 mm 60 mm 40 mm
100 pcs
0906318135
8 mm 135 mm 95 mm 40 mm
100 pcs
0906318120
8 mm 120 mm 80 mm 40 mm
100 pcs
090631860
8 mm 60 mm 20 mm 40 mm
100 pcs
0906318160
8 mm 160 mm 120 mm 40 mm
100 pcs
090631880
8 mm 80 mm 40 mm 40 mm
100 pcs
090631640
6 mm 40 mm 10 mm 30 mm
200 pcs
090631680
6 mm 80 mm 50 mm 30 mm
200 pcs
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
Safety data sheet
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
  • Quick, low-cost assembly

  • Can be removed again using drive in screw head

  • Pre-assembled with matching screw

  • Suitable for push-through installation

  • Clear integral hammer-in stop prevents premature expansion

  • For recessed or protruding installation (retracts into soft wood automatically)

  • Resistant to UV rays

  • Rot resistant (plastic anchors made of high-quality polyamide)

  • Temperature resistant from -40°C to +150°C

  • Halogen-free