Commercial vehicle windscreen wiper
Commercial vehicle windscreen wiper - 0
Commercial vehicle windscreen wiper - 1

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Commercial vehicle windscreen wiper

Extremely robust solid metal design for utility vehicles

See product details

Available in 12 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Comparison number Quantity PU
price/PU
0848080550
550 mm SWF 132550/132560, Bosch 3397018155/3397018156, Bosch Kurznummer 55/56, Champion T55001/T55H02/T55H04/T55S02, Trico TX550
1 pcs
0848080600
600 mm SWF 132600, Bosch 3397018162, Bosch Kurznummer 62, Champion -, Trico TX600
1 pcs
0848080603
600 mm SWF VW15 Valeo), Bosch 3397118309, Bosch Kurznummer 609, Champion X60W, Trico TX603
1 pcs
0848080650
650 mm SWF 132650, Bosch 3397018165, Bosch Kurznummer 65, Champion T65H02/T65S04, Trico TX650
1 pcs
0848080653
650 mm SWF VM206 (Valeo), Bosch 3397001725, Bosch Kurznummer 725, Champion X65W, Trico TX653
1 pcs
0848080700
700 mm SWF 132701/132702, Bosch 3397002918/3397018170/3397018171, Bosch Kurznummer 70/71/72, Champion T70H02/T70H04/T70S04, Trico TX700
1 pcs
0848080703
700 mm SWF -, Bosch 3397004080, Bosch Kurznummer N74, Champion -, Trico TX703
1 pcs
0848080800
800 mm SWF 132801, Bosch 3397018180, Bosch Kurznummer 80, Champion T80S04, Trico TX800
1 pcs
0848080900
900 mm SWF 132900, Bosch 3397018190, Bosch Kurznummer 90, Champion T90S04, Trico TX900
1 pcs
0848080901
900 mm SWF 132901, Bosch 3397018191, Bosch Kurznummer 191, Champion -, Trico TX901
1 pcs
0848081000
1000 mm SWF 132000, Bosch 3397018199, Bosch Kurznummer 100, Champion T100S04, Trico TX1000
1 pcs
0848081001
1000 mm SWF 132001, Bosch 3397018198, Bosch Kurznummer 101, Champion -, Trico TX1001
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
Safety data sheet
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
Double corrosion protection


Thanks to galvanized metal parts and protective paintwork



Smear-free cleaning


Even micro-fine droplets with micro-double edge cut to exactly 1/100 mm



High resistance of rubber blade


To environmental influences such as UV and ozone