Multi-line laser MLLG 18
Multi-line laser MLLG 18 - 1
Multi-line laser MLLG 18 - 2
Multi-line laser MLLG 18 - 3
Multi-line laser MLLG 18 - 4
Multi-line laser MLLG 18 - 5
Multi-line laser MLLG 18 - 6
Multi-line laser MLLG 18 - 7
Multi-line laser MLLG 18 - 8
Multi-line laser MLLG 18 - 9
Multi-line laser MLLG 18 - 10

For detailed information, other images and documents, please select individual articles from the following table.

Multi-line laser MLLG 18

High-quality, electronic, self-levelling line laser with very clearly visible, green laser lines. Including laser vision goggles and rechargeable battery.

  • Laser category: 2M
  • Levelling measuring accuracy (+/- per length): 1 mm/10m
  • Self-levelling range (+/-): 4 Degree
  • Range without receiver: 50 m
  • Range with receiver: 200 m
  • Min. temperature conditions: -10 °C
  • Max. temperature conditions: 45 °C
  • Length: 215 mm
  • Width: 150 mm
  • Height: 156 mm
  • IP protection class: IP 55
  • Type of rechargeable battery/battery: Li-lon

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Laser category Levelling measuring accuracy (+/- per length) Self-levelling range (+/-) Range without receiver Quantity PU
price/PU
5709300110
2M 1 mm/10m 4 Degree 50 m
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
Rapid levelling, maximum degree of accuracy and huge time savings on the job


Electronic self-levelling



Lines can be switched individually


  • Continuous 360° line in horizontal and vertical plane.

  • 4 x 90° lines in the vertical plane. 90° angle to the ground.


Long battery life


Lithium-ion battery pack



For horizontal and vertical application without having to move the device


With soldering function



Problem-free use in bright light conditions at greater distances


In conjunction with the hand receiver



Can be used in rain, as well as in dust-laden surroundings


Protection class IP 55