Window adhesive Ultimate complete set

For detailed information, other images and documents, please select individual articles from the following table.

Window adhesive Ultimate complete set

High-modulus, non-conductive 1C window adhesive that can be used in any season

  • Contents: 310 ml
  • Container: Cartridge
  • Number of pieces in assortment/set: 6 PCS
  • Chemical basis: Single component polyurethane
  • Colour: Black
  • Density: 1.18 g/cm³
  • Min./max. processing temperature: 5 to 35 °C
  • Min./max. temperature resistance: -40 to 120 °C
  • Drive-away time (with airbag): 1 h
  • Drive-away time (without airbag): 30 min
  • Drive-away time conditions: at ambient temperature -10°C to 35°C
  • Max. open time /conditions: 15 min / at 23°C and 50% humidity
  • Shelf life from production: 12 Month

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Container Number of pieces in assortment/set Chemical basis Quantity PU
price/PU
0890023800
310 ml Cartridge 6 PCS Single component polyurethane
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
Safety data sheet
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
Can be used in any season


1-hour drive-away time with airbag at an ambient temperature of -10°C to +35°C



High-modulus


Vehicle-strengthening window adhesive



Antenna-compatible, non-conducting



Prevents contact corrosion


Suitable for use on aluminium, magnesium and hybrid vehicle bodies (e. g. Audi A8, Jaguar XJ etc.)



Tested safety


  • Drive-away time confirmed with crash test and TÜV certificate in accordance with FMVSS208/212!

  • Meets requirements of original equipment manufacturers (vehicle manufacturers)
Notice

It is imperative that the Würth active cleaner and Würth Varioprimer are used when preparing surfaces. The products must be checked to ensure that they have not expired before they are used. Apply the adhesive while guiding the gun vertically, starting from the centre at the bottom of the window. Do not position the vehicle on the lifting platform. Observe the information regarding bead geometry provided by the vehicle manufacturer. The application and drive-away times must be observed.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.