Jigsaw blade, metal

For detailed information, other images and documents, please select individual articles from the following table.

Jigsaw blade, metal

High-quality jigsaw blade for cutting metal

  • Material to be processed: Metal
  • Jigsaw-blade connection type: T shank

See product details

Available in 12 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Working length Teeth spacing Min./max teeth spacing Number of pieces Quantity PU
price/PU
061505020
68 mm 1,9-2,3 mm 5 PCS
1 pcs
060811593
66 mm 1,1-1,5 mm 5 PCS
1 pcs
060811594
66 mm 1,1-1,5 mm 5 PCS
1 pcs
0608116006
66 mm 1,9-2,3 mm 5 PCS
1 pcs
0608116123
75 mm 1,2-2,6 mm 5 PCS
1 pcs
0608116124
75 mm 1,2-2,6 mm 25 PCS
1 pcs
0608116125
75 mm 1,2-2,6 mm 40 PCS
1 pcs
061505012
68 mm 1.2 mm 5 PCS
1 pcs
0608116007
66 mm 0.7 mm 5 PCS
1 pcs
0608116104
75 mm 2.5 mm 5 PCS
1 pcs
061505015
68 mm 0.8 mm 5 PCS
1 pcs
0608913123
108 mm 1.2 mm 5 PCS
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
Extremely fast and clean cut


  • Multi blade with progressive tooth pitch for thin and thick materials

  • The ideal blade for construction sites since a single blade can be used for all tasks, eliminating unnecessary changes


High-performance saw blade


High cutting performance and long service life



Colour coding system


The four clearly distinguishable colours mean that the right jigsaw blade for the task is always to hand



Exactly the right jigsaw blade for every application


Three application-optimised quality levels



Outstanding cutting results


Optimum combination of construction material, tooth pitch and saw blade.

Notice

Cooling extends the service life of your jigsaw blades


  • Bore and cutting oil for soft steel, stainless steels and non-ferrous base metals

  • Turpentine, petroleum or a turpentine-petroleum mixture for aluminium and aluminium alloys