Light metal spirit level
Light metal spirit level - 2
Light metal spirit level - 0
Light metal spirit level - 1
Light metal spirit level - 2

For detailed information, other images and documents, please select individual articles from the following table.

Light metal spirit level

Stable rectangular profile with smooth lateral surfaces

  • Height: 20 mm
  • Width: 50 mm
  • Measuring accuracy (per length): 0.5 mm/m
  • Measuring accuracy for overhead measurements (per length): 0.75 mm/m
  • Degrees measuring accuracy: 0.029 degree
  • Degrees measuring accuracy for overhead measurements: 0.043 Degree

See product details

Available in 10 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Height Width Measuring accuracy (per length) Quantity PU
price/PU
0714644220
200 cm 20 mm 50 mm 0.5 mm/m
1 pcs
0714644212
120 cm 20 mm 50 mm 0.5 mm/m
1 pcs
0714644210
100 cm 20 mm 50 mm 0.5 mm/m
1 pcs
0714644218
180 cm 20 mm 50 mm 0.5 mm/m
1 pcs
0714644202
20 cm 20 mm 50 mm 0.5 mm/m
1 pcs
0714644203
30 cm 20 mm 50 mm 0.5 mm/m
1 pcs
0714644204
40 cm 20 mm 50 mm 0.5 mm/m
1 pcs
0714644205
50 cm 20 mm 50 mm 0.5 mm/m
1 pcs
0714644206
60 cm 20 mm 50 mm 0.5 mm/m
1 pcs
0714644208
80 cm 20 mm 50 mm 0.5 mm/m
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
Safety data sheet
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
Excellent readability and long service life


Acrylic glass level block with integrated, corrosion-free reading rings



No discolouration of liquid, maximum precision with temperature fluctuations


Fluorescent level liquid, highly-resistant to UV radiation



Very smooth surface, therefore easy to clean


Red electrostatic powder coating



High precision


Robust light metal profile with milled measuring surface (up to 120 cm)