Steel square
Steel square - 0
Steel square - 1

For detailed information, other images and documents, please select individual articles from the following table.

Steel square

With stop

See product details

Available in 10 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thickness Width Long-limb dimension Short-limb dimension Quantity PU
price/PU
0695940360
5 mm 30 mm 100 mm 75 mm
1 pcs
0695940364
5 mm 30 mm 250 mm 160 mm
1 pcs
0695940365
5 mm 30 mm 300 mm 180 mm
1 pcs
0695940362
5 mm 30 mm 150 mm 100 mm
1 pcs
0695940363
5 mm 30 mm 200 mm 130 mm
1 pcs
0695940367
5 mm 30 mm 500 mm 280 mm
1 pcs
0695940366
5 mm 30 mm 400 mm 230 mm
1 pcs
0695940369
5 mm 30 mm 750 mm 375 mm
1 pcs
0695940368
5 mm 30 mm 600 mm 330 mm
1 pcs
069594036
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
Safety data sheet
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
Galvanised design


No corrosion



Accuracy in line with DIN 7168 m