Speed cutting disc for steel
Speed cutting disc for steel - 1
Speed cutting disc for steel - 2
Speed cutting disc for steel - 3
Speed cutting disc for steel - 4
Speed cutting disc for steel - 5
Speed cutting disc for steel - 6
Speed cutting disc for steel - 7
Speed cutting disc for steel - 8

For detailed information, other images and documents, please select individual articles from the following table.

Speed cutting disc for steel

Especially for thin-walled pipes and profiles, thin metal sheets, motor vehicle body sheets

  • Version: Straight

See product details

Available in 8 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Thickness Drill hole Max. rotation speed Quantity PU
price/PU
0664100502
50 mm 2 mm 6 mm 30500 U/min(rpm)
25 pcs
0664101151
115 mm 1.6 mm 22.23 mm 13300 U/min(rpm)
25 pcs
0664100602
60 mm 2 mm 6 mm 25000 U/min(rpm)
25 pcs
0664101150
115 mm 1 mm 22.23 mm 13300 U/min(rpm)
25 pcs
0664101250
125 mm 1 mm 22.23 mm 12200 U/min(rpm)
25 pcs
0664101251
125 mm 1.6 mm 22.23 mm 12200 U/min(rpm)
25 pcs
0664102302
230 mm 2 mm 22.23 mm 6600 U/min(rpm)
25 pcs
0664101802
180 mm 2 mm 22.23 mm 8500 U/min(rpm)
25 pcs
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
  • Extreme cutting capacity (very short cutting times) with very long service life

  • Extremely thin for precise, virtually burr and chatter-free cuts (very clean and cool cutting surfaces)

  • Very comfortable operation available to protect the user and machine

  • Low cutting waste and dust formation

  • Low noise development and high break resistance
Notice
  • Storage: Dry, at 20°C room temperature

  • Work only with appropriate protective clothing

  • Always use an appropriate protective hood when performing cutting work

  • Work only with undamaged discs

  • Do not jam/tilt the discs during cutting — increased risk of breakage!

  • Ensure proper contact pressure

  • Always clamp cutting discs (straight design) with metal ring towards machine
Proof of Performance

Meets the maximum safety requirements in accordance with the EN 12413 European standard.