Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Dry abrasive paper disc wood KP perfect

Wood sandpaper disc KP PERFECT
DSPAP-HOKLP-P150-D150MM
KP PERFECT

Art.-no. 0583550150
EAN 4056807728582

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For pre-sanding untreated softwood and hardwood, MDF, OSB (oriented strand board), veneered panels and plywood.

Optimal material removal and long service life when used for pre-sanding and dust-free work


Significantly improved dust extraction thanks to the multi-hole design

Notice

The non-perforated discs (art. no. 0583550*) are also suitable for edge sanders.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Form

Washer

Diameter (Ø)

150 mm

Grid size

P150

Hole pattern

Unpunched

Adhesive system

Hook and loop

Suitable machines

Bona FlexiSand
Witte Quadro
Janser TrivoDisc
Bona CombiEdge
Lägler Flip
Lägler Elan
Pallmann Gecko Star
Janser Panda
Janser RS 150
Janser EMU
Random orbit sander D 150

Material of abrasive medium

Aluminium oxide (white corundum)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information