Wire end ferrule with plastic sleeve

Wire end ferrule with plastic sleeve, DIN 46228
WENDFER-DIN46228-CU-(J2N)-GREY-0,75X16

Art.-no. 0557300756

Prices for customers after login

Wire end ferrule with plastic sleeve

Art.-no. 0557300756

Prices for customers after login

Quantity

PU

x500 pcs

In : currently piece / pieces available

Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 46228 Part 4

Wire cross section

0.75 mm²

Colour

Grey

Length (l1)

16 mm

Sleeve length (l2)

10 mm

Sleeve inside diameter (d1)

1.2 mm

Sleeve-wall thickness (s1)

0.15 mm

Internal diameter of insertion funnel (d2)

2.8 mm

Wall thickness of insertion funnel (s2)

0.25 mm

Max. temperature resistance

110 °C

Material

Electrolytic copper

Surface

Tin-plated

Halogen-free

Yes