Wire end ferrule with plastic sleeve according to DIN 46228 Part 4
Wire end ferrule with plastic sleeve, DIN 46228
WENDFER-DIN46228-CU-(J2N)-GREY-0,75X12,0
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Polypropylene insertion funnel
- Made in Germany
Datasheets(X)
For fine and very fine-wired conductors, e.g. according to DIN EN 60228 Class 5 and 6
Wire cross section | 0.75 mm² |
Colour | Grey |
Length (l1) | 18 mm |
Sleeve length (l2) | 12 mm |
Sleeve inside diameter (d1) | 1.2 mm |
Sleeve-wall thickness (s1) | 0.15 mm |
Internal diameter of insertion funnel (d2) | 2.8 mm |
Wall thickness of insertion funnel (s2) | 0.25 mm |
Max. temperature resistance | 105 °C |
Material | Electrolytic copper |
Surface | Tin plated |
Halogen-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!