Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

WZ steel strapping

Fastening strap WZ EN 14545
STSTRP-EN14545-(Z275)-80X1,5MMX25M

Art.-no. 0681080251
EAN 4053479667249
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Fir diagonal bracing of roof and wall structures (as tie bar for wood to wood connections)
  • Deeper embedding of fastener in wooden substrate for higher bearing loads

  • 25% lower weight for easier installation

  • Patented edge shaping and high-quality steel for higher tensile strength

  • Sheet metal hot-dip galvanised on both sides (S350DG + Z275MAC (approx. 275 g both sides)) in line with EN 10346:2009-07, thickness 1.5 mm

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Proof of Performance

CE marking in line with EN 14545:2009-02

Notice

The nail connection at the end generally dictates the load-bearing capacity.



Multiple wind brace bands can be arranged side by side to distribute stronger forces. It is advisable to use a wind brace band tensioner to ensure the straps are evenly tightened.



Wind brace bands are fastened using Würth anchor nails or ASSY joist hanger screws.



Per attachment point, at least 2 nails or ASSY joist hanger screws must be used.



Edge clearances and centre to centre distances in line with EC5 must be observed for nails and screws.



Ensure that wind and tensile forces are correctly transferred to the roof structure.

Application area
Instructions

CE marking in line with EN 14545:2009-02

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Diagonal bracing of roof and wall structures

Instructions

Würth WZ wind brace bands can be directly fastened to the tops of rafters. Ensure that wind and tensile forces are correctly transferred to the roof structure. Wind brace bands are fastened using Würth anchor nails or ASSY joist hanger screws. At least 2 nails or screws must be used at each rafter crossing point. Edge clearances and centre to centre distances must be observed for the nails and screws. Multiple wind brace bands can be arranged side by side to distribute stronger forces.



Suitable fasteners:


  • Comb/ribbed nails in line with EN 14592: 4.0 x ≥ 40 mm

  • ASSY joist hanger screw: 5.0 x ≥ 40 mm

Width x thickness

80 x 1.5 mm

Length of roll

25 m

Diameter of hole

5 mm

Weight

20000 g

Approval

EN 14545:2009-02; AbZ Z-9.1-545

Min. yield strength (ReH)

388 N/mm²

Min. tensile strength Rm

441 N/mm²

Min. breaking elongation A80

24.5 %

Material

Sheet steel

Material designation

S350GD

Material standard

DIN EN 10346:2009-07

Surface

Hot dip galvanized

Characteristic load capacities:
Characteristic load capacity R 1,k [kN] minimum from:
Width [mm]Thickness [mm]Steel or
wind brace band WZ
Wood when using Würth anchor nail 4.0 mm x LWood when using ASSY 3.0 joist hanger screw 5.0 mm x L
401,515,71.68 x n1.99 x n2.15 x n2.13 x n2.29 x n2.44 x n
6023,6
8037,8
n = number of nails at anchor point
Values apply to wood with bulk density of 350 kg/m³
Measured load capacity values:
Wood: R,d = R,k x kmod/γm (with wood γm = 1.3)
Steel: R,d = R,k/γm (with steel γm = 1.3)
Measurement aid Würth wind brace band WZ measurement
Characteristic load capacity R1,k [KN] minimum of the wind brace band WZ from:
Width (mm)Thickness (mm)Steel or wind brace band WZWood when using
Würth anchor nails 4.0 mm x L
Wood when using ASSY 3.0 joist hanger screw 5.0 mm x L
40 mm50 mm60 mm40 mm50 mm60 mm
Characteristic load capacity Rk [KN] of the wind brace band tensioning system (ETA- 15/0043)
WRB wind brace band tensioner WRB anchor connectionWRB anchor plate type 2WRB Butterfly
45°45°
401,515,71.68 x n1.99 x n2.15 x n2.15 x n2.29 x n 2.44 x n
601,523,6
801,537,8
24,21418,715,217,7
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Comb nail / anchor nail

RIDGNL-(A3K)-4X40MM

Galvanised steel, blue coated (A2K)
x 3000 pcs
Comb nail / anchor nail

RIDGNL-(A3K)-4X50MM

Galvanised steel, blue coated (A2K)
Comb nail / anchor nail

RIDGNL-(A3K)-4X60MM

Galvanised steel, blue coated (A2K)
x 3000 pcs
Comb nail / anchor nail

RIDGNL-(A3K)-4X75MM

Galvanised steel, blue coated (A2K)
x 250 pcs
Comb nail / anchor nail

RIDGNL-(A3K)-4X100MM

Galvanised steel, blue coated (A2K)
x 250 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information