Nevada bomber jacket
Weatherproof jacket, Pilot blouson Nevada
PILOT BLOUSON NEVADA GREY/BLACK S
MODYF
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Windproof and water-repellent
- Front pockets, sleeve pockets and breast pockets, mobile phone pocket with closures
- Warm, removable teddy lining, detachable sleeves and winter collar
- YKK zip, elasticated hem and cuffs
- Classic bomber jacket cut
Datasheets(X)
Colour | Black |
Size | S |
Material | 50% cotton, 50% polyester |
Fabric weight per m2 | 250 g |
Material of lining | 100% polyester |
Washable at | 30°C |
Care instruction | Do not bleach |