Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Washer with large outside diameter DIN 9021 (with large outside diameter), steel, zinc-plated, blue passivated (A2K)

DIN 9021 steel zinc plated
WSH-DIN9021-140HV-(A2K)-D20,0

Art.-no. 041618
EAN 4024835920148

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M18

Internal diameter (d1)

20 mm

Outer diameter (d2)

56 mm

Thickness (h1)

4 mm

Standards

DIN 9021

Material

Steel

Surface

Zinc plated

Vickers hardness, HV

140 HV

Design

With large outside diameter

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information