Washer with large outside diameter DIN 9021 (with large outside diameter), steel, zinc-plated, blue passivated (A2K)
DIN 9021 steel zinc plated
WSH-DIN9021-140HV-(A2K)-17X40X6
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Suitable for screw thread | M16 |
Internal diameter (d1) | 17 mm |
Outer diameter (d2) | 40 mm |
Thickness (h1) | 6 mm |
Standards | DIN 9021 |
Material | Steel |
Surface | Zinc plated |
Vickers hardness, HV | 140 HV |
Design | With large outside diameter |
RoHS-compliant | Yes |