Warning marking adhesive tape
Warning adhesive tape, self-adhesive
WARNTPE-SA-RED/WHITE-50MMX33M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Self-adhesive
- Good adhesive properties
- High tear resistance
- Good abrasion resistance
- Easy to use
- Meets the requirements of DIN 4844 or DIN EN ISO 7010
- Tape can be driven over by industrial trucks, passenger cars, commercial vehicles, etc. Revolving and turning on the tape should be avoided.
- Yellow-black tape for permanent hazard points and obstacles
- Red and white tape for temporarily restricted or movable hazard points and obstacles
- The adhesion surface must be dry and free from grease and dust
According to ASR A1.3
Datasheets(X)
The optimal solution for a huge range of applications such as edges of all kinds, work areas, car lifting platforms, steps, bundling.
Length | 33 m |
Width | 50 mm |
Thickness | 0.16 mm |
Colour | Red-white |
Suitable for use in the following materials | Concrete screed |
Area of application | Indoors |
Min./max. temperature conditions | 0 to 60 °C |
Min./max. processing temperature | 5 to 40 °C |
Min. processing temperature | 5 °C |
Elongation at break | 150 % |
Material | PVC - Polyvinyl chloride |
Adhesive base | Natural rubber |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!