Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

TIPP® Aero ventilation pipe clamp

Ventilation pipe clamp TIPP AERO
VENTPIPCLMP-AERO-ADHRBR-M8/M10-800MM
TIPP

Art.-no. 0543830800
EAN 4050641894816
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For fastening sheet metal air ducts and fittings with circular cross-sections in accordance with DIN EN 1506, ventilation for buildings

Quick-action snap lock up to DN 400 mm


  • Can also be mounted quickly and easily on an individual basis

  • To close, suspend the pipe clamp using the long arm of the click mechanism

  • Time-saving and simple alignment or moving of mounted pipes


Glued-in profile, rubber


Firmly bonded EPDM pipe clamp rubber prevents falling out when the pipes are moved



Rubber insert:


  • For DIN 4109

  • Ozone-resistant in accordance with DIN 53509-1 or ISO 1431/1

  • Ageing-resistant in accordance with DIN 53508

  • Reacts to fire in accordance with DIN 4102-1 (B2 non-flammable)

  • Resistant to diluted acids and bases at room temperature and to solutions containing alcohol

  • Not resistant to oils, greases and fuels


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for DN nominal width (∅D)

DN.. 800..

Connection thread (G)

M8 x M10

Permissible load

1 kN

Permissible load with fastening on both sides

3.5 kN

Metal-band width (BM)

25 mm

Metal belt thickness (tM)

3 mm

Min./max. temperature resistance

-30 to 100 °C

Material

Steel

Surface

Sendzimir galvanized

Material of rubber profile

EPDM

Weight

1820 g

Silicone-free

Yes

Chlorine-free

Yes

Halogen-free

Yes

Length (L)

860 mm

Sustainability

Ressource-saving
Low-emission/low-pollution

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information