VARIFIX® heavy-duty bracket
VARIFIX bracket, heavy-duty 36/36
CNSL-HDUT-36/36-TH2,5-HDG-700MM
VARIFIX
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Rail end plug included in scope of delivery
- Units with clamping amplitude ≤ 26 N/mm2
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
Length (L) | 707.5 mm |
Width (B) | 46 mm |
Height (H) | 370 mm |
Profile width (BP) | 36 mm |
Profile height (HP) | 36 mm |
Profile thickness (tP) | 2.5 mm |
Effective length of bracket (X) | 700 mm |
Elongated hole length (LL1) | 25 mm |
Elongated hole width (LB1) | 12.5 mm |
Elongated hole length 2 (LL2) | 29.5 mm |
Elongated hole width 2 (LB2) | 11.5 mm |
Surface | Hot dip galvanized |
Hole distance on wall attachment (LA1) | 323 mm |
Hole distance 2 (LA2) | 50 mm |
Material | Structural steel, 1.0037 |
Product weight (per item) | 3933 g |
Fire protection certified | Yes |
Permissible load for loading scenario 9 | 1.87 kN |
Permissible load for loading scenario 8 | 2.8 kN |
Permissible load for loading scenario 7 | 10.68 kN/m |
Permissible load for loading scenario 6 | 8.01 kN/m |
Sustainability | Ressource-saving |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!