VARIFIX® bracket set
Console set f. refrigerators/air-conditioning unit
CNSL-465/400/780
VARIFIX
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Time-saving mounting
Simple snapping together/engaging of parts
Easy alignment
Integrated spirit level
Vertical struts can be adjusted to various positions along the horizontal strut
Datasheets(X)
For refrigerators/air-conditioning units and ventilation units
Support-arm length | 465 mm |
Max. loading weight | 140 kg |
Surface | Epoxy coating |
Material | Steel |
Horizontal-section length | 780 mm |
Vertical-section length | 400 mm |
Product weight (per item) | 3395 g |
Material thickness | 2 mm |